Shop All Nonelectrical Properties Data Loggers
Hobo
Data Logger, State, 128 KB
Mfr # UX90-001
Zoro # G9620956
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type State
- Temp. Range (F) -4 Degrees to 158 Degrees
- Relative Humidity Range 0 to 95%
- Battery Life 1 yr
- Sample Point Storage 128 KB
Product Information
- Brand Hobo
- MFR # UX90-001
- Zoro # G9620956
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 2.34 in |
Connection Size | USB |
Width (In.) | 1.44 in |
Manufacturers Warranty Length | 12 mo |
Height (In.) | 0.6 in |
Overall Width | 6 in |
Manufacturer Warranty Length | 12 mo |
Overall Height | 3 11/16 in |
Overall Depth | 5/8 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Pinless Digital Moisture Meter (MO280)
- TAYLOR Thermometer+Humid9.5X3.3 (5535E)
- WIHA Voltage Detector, 90 to 1000V AC, 5 3/4 in Length, LED Indication, CAT II Safety Rating (25511)
- HONEYWELL Chart, 10.313 In, 100 to 300, 1 Day, PK100 (BN 24001660-131)
- HOBO Water Level Data Logger 100 (U20-001-02)
- HOBO Data Logger, Light On/Off, 128 KB (UX90-002)
- HOBO Analog Data logger 4 Channel (UX120-006M)
- HOBO Temperature/RH Data logger (MX2301A)
- HOBO Water Temperature Data logger (MX2201)
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- HOBO Temperature Data logger (MX2303)
- Hobo Nonelectrical Properties Data Loggers