Shop All Nonelectrical Properties Data Loggers
Hobo
Data Logger, Motor On/Off, 512 KB
Mfr # UX90-004M
Zoro # G9620904
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor On/Off
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 95%
- Battery Life 1 yr
- Sample Point Storage 512 KB
Product Information
- Brand Hobo
- MFR # UX90-004M
- Zoro # G9620904
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 2.34 in |
Manufacturers Warranty Length | 12 mo |
Width (In.) | 1.44 in |
Connection Size | USB |
Height (In.) | 0.6 in |
Overall Depth | 5/8 in |
Overall Height | 3 11/16 in |
Manufacturer Warranty Length | 12 mo |
Overall Width | 8 1/2 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404F)
- DESCO Toe Grounding Strap, 1Moh Resistor (17222)
- BAKER INSTRUMENTS Bulb Hygrometer Wet/Dry (B6030)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 6000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-510-6000-psi/bar-PMC)
- HOBO Temperature Data logger (MX2303)
- HOBO Water Temp. Data Logger, -40 to 122 (U22-001)
- HOBO Analog Data logger 4 Channel (UX120-006M)
- HOBO Water Temperature Data logger (MX2201)
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- TESTO Enviro Datalogger, 175 T3 (0572-1753)
- Hobo Nonelectrical Properties Data Loggers