Shop All Food Service Appliance Parts
Hobart
WHIP, WIRE (20 QT) for Hobart - Part# 00-23511-2
Mfr # 00-23511-2
Zoro # G703553541
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire
- For Use With Hobart Corp A200 Series, A200T; Hobart Mixer/Prep A-200, A-200T
- Material Stainless Steel
- Length 12.50 in
- Height 8.75 in
Product Information
- Brand Hobart
- MFR # 00-23511-2
- Zoro # G703553541
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 12.50 in |
Height | 8.75 in |
Width | 8.75 in |
Details
Item | Wire Whip |
Type | Wire |
For Use With | Hobart Corp A200 Series, A200T; Hobart Mixer/Prep A-200, A-200T |
Material | Stainless Steel |
Fits Brand | Hobart |
Capacity | 20 qt |
Description
WIRE WHIP 20 QT;MATERIAL(S): STAINLESS STEEL;TYPE: 20 QT (19L);WEIGHT: 3.08 LB;MODELS USED IN:;HOBART CORP A200 SERIES, A200T;HOBART MIXER/PREP A-200, A-200T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEERING TECHNOLOGY Burner, For Use With Electric Range (PTI-PNPZ6)
- BUDDY FRUITS Buddy Fruits Pure Blended Mango Snack 3.2 oz., PK18 (1852013)
- ALTO-SHAAM Hinge Kit (4265)
- CHEEZ-IT Cheez-It Grooves Zesty Cheddar Ranch Crackers 3.25 oz. Bag, PK6 (2410093646)
- HOBART Motor, Drive, Conv, 200-230/60/3 (00-919978-00009)
- HOBART Pin 5/16 X 1-23/64 (65062-1)
- HOBART Door Gasket Kit 5 Pan I (00-857085-00002)
- HOBART Element Socket (00-825098)
- HOBART Board, Control(Assy) (892932-2)
- HOBART Toggle Switch 1/2 Dpst (713723)
- IMPERIAL COOKING EQUIPMENT Jet Burner 8" Dia. Ci (1270)
- Hobart Food Service Appliance Parts