Shop All Plasma Cutting Systems
Hobart Welding Products
Plasma Cutter, 240V - 13.9A, 120V - 28.8A
Mfr # 500575
Zoro # G1824378
product price: $2,212.99
/ea
Free Shipping & Returns
$2,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Output 27 A
- Input Voltage 110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC
- Cutting Capacity (In.) 5/8 in
- Cable Length (Ft.) 12
- Series AirForce 27i
Product Information
- Brand Hobart Welding Products
- MFR # 500575
- Zoro # G1824378
- UPC # 715959613637
- Country of Origin United States
- Category Plasma Cutting Systems
Dimensions
Cable Length (Ft.) | 12 |
Overall Height (In.) | 11.25 in |
Overall Depth (In.) | 14.25 in |
Overall Width (In.) | 8 1/4 in |
Overall Depth | 14.25 in |
Ground Cord Length | 12 ft |
Cutting Cable Length | 12 ft |
Overall Width | 8.25 in |
Power Cord Length | 10 ft |
Overall Height | 11.25 in |
Description
Plasma Cutter, Cutting Configuration Plasma Cutting, For Material Type Mild Steel, For Maximum Material Thickness 3/8 in, For Minimum Material Thickness 1/8 in, Input Frequency 50/60 Hz, Input Voltage 110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC, Max. Input Current 20 A @ 120V DC (Single-Phase), Open Circuit Voltage 400 V DC, Phase Single-Phase, Plasma Cutter Model 500575, Maximum Output Current 27 A, Plasma Cutting Minimum Output Current 14 A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (334-6X6)
- BLUE DEMON SS TIG, Welding Rod, 1/16"x36"x1lb. Tube (ER308LSI-063-01T)
- WELLER Soldering Tip, Needle, 5/32in. (T0054461599N)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7-1/4In (490714)
- HOBART WELDING PRODUCTS MILLER AirForce 40i Plasma Cutter (500576)
- HOBART WELDING PRODUCTS Plasma Cutter, 20, 35 percent, AirForce12ci (500564)
- AMICO ELECTRIC 50 Amp Non-touch Pilot Arc Plasma Cutter, Pro. 100-250V Wide Voltage, 3/5 in. Clean Cut Cutting. (CUT-50HF)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- AMICO ELECTRIC 50A Professional Plasma Cutter, 3/4 in. Clean Cut 110/230V Compatible DC Inverter Cutting Machine. (CUT-50)
- AMICO ELECTRIC 60-Amp 13-Ft. Pro. Non-Touch Pilot Arc Plasma Torch Assembly, For CUT-50HF/60HF & APC-50HF/60HF. (AP-60)
- AMICO ELECTRIC 70-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.2 inch Clean Cut. (APC-70HF)
- Hobart Welding Products Plasma Cutting Systems