Shop All MIG Welders
Hobart Welding Products
MIG Welder, Handler(R), 1, 120V AC, 25 to 130A DC, 25 %
Mfr # 500573
Zoro # G0811635
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Handler 125
- Input Voltage 110/115/120V AC
- Welded Material Mild Steel
- Mild Steel - Material Thickness 24 ga to 3/16 in
- Phase Single-Phase
Product Information
- Brand Hobart Welding Products
- MFR # 500573
- Zoro # G0811635
- UPC # 715959665940
- Country of Origin China
- Category MIG Welders
Dimensions
Overall Depth | 19.4 in |
Overall Width | 10 in |
Wire Size | 0.030 in to 0.035 in |
Overall Height | 13.5 in |
Maximum Wire Diameter | 0.03 in (Solid), 0.035 in (Flux-Cored) |
Minimum Wire Diameter | 0.030 in |
Description
MIG Welder, Series Handler 125, Input Voltage 110/115/120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.03 in (Solid), 0.035 in (Flux-Cored), Maximum Wire Feed Speed 545 in/min, Model 500573, MIG Welding Output @ Duty Cycle 40 A, 100 Percent, 50 A, 60 Percent, 80 A, 25 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50F)
- WELLER Solder Element, 50 W (37UG)
- AMERICAN TORCH TIP Insulator #2, Pk5 (32)
- BERNARD BERNARD Brass Straight MIG Weld Nozzle (NS-5818B)
- HOBART WELDING PRODUCTS MIG Welder (500574001)
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 240V AC, 25 to 190A DC, 30 % (500554)
- HOBART WELDING PRODUCTS MIG Welder, Handler(R), 1, 230V AC, 25 to 190A DC, 30 % (500554001)
- HOBART WELDING PRODUCTS Protective Cover, Handler MIG Welders (195186)
- HOBART WELDING PRODUCTS MIG Welder, Handler 140, 1, 120V AC, 25 to 140A DC, 20 % (500559)
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 120/240V AC, 25 to 140A DC/25 to 210A DC, 20%/30% (500553)
- LINCOLN ELECTRIC MIG Welder, 211 A, 60 Hz, CV, Single-Phase (K6080-1)
- Hobart Welding Products MIG Welders