Shop All Food Service Appliance Parts
Hobart
Valve, Solenoid (3/8"Npt)
Mfr # 00-271006-1
Zoro # G502244084
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Type Normally Closed
- Material Brass
- Length 4 in
- Height 2.75 in
Product Information
- Brand Hobart
- MFR # 00-271006-1
- Zoro # G502244084
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 2.75 in |
Width | 4.25 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Details
Item | Solenoid Valve |
Voltage | 120 VAC |
Type | Normally Closed |
Material | Brass |
Outlet Type | NPT |
Phase | 1 |
Fits Brand | Hobart |
Inlet Type | NPT |
Max. Wattage | 9 W |
Description
Material: Brass ;Width: 2 1/2" ;Height: 3 1/2" ;Voltage: 120 V Ac ;Electrical Wattage: 9 ;Phase: 1 ;Type: Normally Closed ;Inlet: 3/8" Npt ;Outlet: 3/8" Pt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON CAKE PAN 8"" RND (2105-957)
- HOSHIZAKI Water Valve (3U0145-01)
- STAR Handle, Drawer (2R-3101758)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 8PC FLOATNG AXLE HOUSNG RTHRDR KIT (KH2577)
- HOBART Complete Sharpener Assy (00-122794-4)
- HOBART Pot Potentiometer (00-937638)
- HOBART Grate, 7 Rib , 5-1/4"X 23-1/4" (720971-24)
- HOBART Filter, Material 27-1/4 X 22 (00-811057)
- HOBART Infinite Heat Switch 208V/15A (111503-3)
- HOBART Solenoid Valve 1/2" 120/240V (98260)
- SILVER KING Control Temp Knobless #9531N34 (42929)
- Hobart Food Service Appliance Parts