Shop All Food Service Appliance Parts
Hobart
Valve, Solenoid, 3/4In Steam
Mfr # 00-892004-00002
Zoro # G200638567
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Height 3-1/4 in
- Width 4-1/4 in
Product Information
- Brand Hobart
- MFR # 00-892004-00002
- Zoro # G200638567
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5-1/4 in |
Height | 3-1/4 in |
Width | 4-1/4 in |
Details
Item | Solenoid Valve |
Description
Valve,Solenoid,3/4In Steam. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cord - 6Ft 15A 120V 14G 3-Wire (381547)
- VOLLRATH Disher, Gray (47140)
- HEATCRAFT Timer, Defrost (21340101)
- PRINCE CASTLE Scraper, Mini (Redi-Gril) (173)
- HOBART Oven Element 208V 2000W 19" X 4-1/2 (411861-4)
- HOBART Label Instruction (00-914681)
- HOBART Oven Rack 20.5 F/B X 25.75 L/R (00-417867-00001)
- HOBART Pilot Light (00-133320-00005)
- HOBART Bell Crank Hook (00-413381-00002)
- HOBART Gasket, Wash Pipe (00-270968)
- STOELTING O-Ring Small Parts Kit (2157903)
- Hobart Food Service Appliance Parts