Shop All Food Service Appliance Parts
Hobart
Valve, Solenoid, 3/4" , 110-120V
Mfr # 271002-1
Zoro # G902334828
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120 V
- Length 4.25 in
- Height 4.25 in
- Width 2.75 in
- Size 3/4 in
Product Information
- Brand Hobart
- MFR # 271002-1
- Zoro # G902334828
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4.25 in |
Height | 4.25 in |
Width | 2.75 in |
Size | 3/4 in |
Details
Item | Solenoid Valve |
Voltage | 110 to 120 V |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEZ Assorted Fruit Flavors Candy and Dispenser 0.87 oz (079820)
- STOVE TOP Stuffing Flexible Serving Chicken 3lbs, PK6 (10043000807054)
- TABLECRAFT Salt and Pepper Shaker Top, PK24 (154T)
- BEVERAGE-AIR Fan & Light Switch (502-198A)
- HOBART Pressure Regulator 3/4" Lp (00-408279-00023)
- HOBART Sensor (00-271621)
- HOBART Solenoid Valve 1/4" 110/120V (00-817222)
- HOBART Gas Solenoid Valve (00-770085-00002)
- HOBART Switch, Float , Service Kit (00-118436)
- HOBART Clean Out Gasket (00-476738-00013)
- ALLPOINTS Allpoints 262283 Oven Rack For Garland Range (262283)
- Hobart Food Service Appliance Parts