Shop All Food Service Appliance Parts
Hobart
Valve, Solenoid, 3/4" , 110-120V
Mfr # 271002-00001
Zoro # G402334939
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120 V
- Length 4.25 in
- Height 4.25 in
- Width 2.75 in
- Fits Brand Hobart
Product Information
- Brand Hobart
- MFR # 271002-00001
- Zoro # G402334939
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4.25 in |
Height | 4.25 in |
Width | 2.75 in |
Size | 3/4 in |
Details
Item | Solenoid Valve |
Voltage | 110 to 120 V |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Cooking Plate, SS, Half, 12.75x10.5x1.5" (CW60101)
- AMANA MENUMASTER FUSE-20A TD (20034003)
- ANDY CAPP Andy Capp Cheddar Fries 3 oz., PK35 (2620047151)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- HOBART Gasket, Pump Drain Hole (00-119051)
- HOBART H/D Thermocouple (15005)
- HOBART Toggle Switch 1/2 Dpst (00-87711-148-1)
- HOBART Toggle Switch 1/2 Dpst (713723)
- HOBART Bezel (415119-6)
- HOBART Roller, Conveyor (749952)
- GRINDMASTER CECILWARE Gear Motor Mc 240P3 20 B5 Sfd (168Rpm) 115V-60H Cc (04.MP0020/115)
- Hobart Food Service Appliance Parts