Shop All Food Service Appliance Parts
Hobart
Valve, Gas
Mfr # 01-1000V9-00181
Zoro # G802330852
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V
- Type NPT
- Features 3.5 Wc
- Length 5 in
- Height 4 in
Product Information
- Brand Hobart
- MFR # 01-1000V9-00181
- Zoro # G802330852
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 4 in |
Width | 4.25 in |
Size | 3/4 in |
Details
Item | Gas Valve |
Voltage | 24 V |
Type | NPT |
Features | 3.5 Wc |
Fits Brand | Baxter |
Fluid Type | Gas |
Description
3/4" Npt, 24V, 3.5Wc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Orange Juice Container (6400-00)
- GARLAND Burner Gasket 2-11/16" X 1-1/2" (4521321)
- JET TECH Detergent Pump Gm252 115V60Hz (20590)
- RUBBERMAID SWEEPER, CARPET (MANUAL) for Rubbermaid - Part# RBMDFG421288BLA (RBMDFG421288BLA)
- HOBART Index Screw-10-24 X 3/4 Phil Oval Hs Ms 18-8 Ss (00-SC-23-10)
- HOBART Solenoid Valve 1/2" 120/240V (98260)
- HOBART Bearing Meat Grip (00-479332)
- HOBART Blade Scraper Assembly (00-290798)
- HOBART Gasket, Door P Seal (00-913135-00020)
- HOBART Shaft 9-3/4 (124734)
- GREENHECK Combustion Inducer Fan (463426)
- Hobart Food Service Appliance Parts