Shop All Food Service Appliance Parts
Hobart
Valve, Deltrol
Mfr # 00-941798
Zoro # G100638599
original price:
$180.99
9% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deltrol
- Length 1 in
- Height 1 in
- Width 1 in
- Fits Brand Hobart
Product Information
- Brand Hobart
- MFR # 00-941798
- Zoro # G100638599
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Valve |
Type | Deltrol |
Fits Brand | Hobart |
Description
Valve,Deltrol. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE G Series, Thirst Quencher Sports Drink Mix, Assorted Flavors, 2.5 Gal Yield per 21 oz Pk, 32 Pack (03944)
- VICTORINOX 5 in Chef Knife (5.2003.12)
- CLAMATO Clamato Plastic Clamato Juice 32 fl. oz., PK12 (10011920)
- PERK Mediumweight Plastic Cutlery, Fork, White, PK300, 300PK (PK58702/PK56401)
- HOBART Light Replace Kit , Ov310/Ov500 Ovens (01-1M7311-00001)
- HOBART Assembly Rinse Aid Sensor (00-950372-00003)
- HOBART Plate #32-1/4 (00-108582-00001)
- HOBART Seal (00-023482)
- HOBART Jam Pump 7/16-20 Unf Nut (00-893039-00003)
- HOBART Warmer Element 240V 1000W (351265-3)
- DUKE Cable, Ignition Suppr.ir-16 (175537)
- Hobart Food Service Appliance Parts