Shop All Food Service Appliance Parts
Hobart
Toggle Switch 7/16 Spst
Mfr # 13576
Zoro # G702260754
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250 V
- Type SPST
- Amps 20 A at 125 V; 10 A at 250 V
- For Use With Blickman Bk-2, Bk-22 C/C, Bk-33 C/C; Cecilware Coffee Series: Bc, Gb, K-Gb, Tea Fbt3; Wolf Grill Hi-Boy/Mtg/Pro (with Suffix Sa, Sae, Sap, Sce, Tg), Irg, Stg-Sap, Oven H, Kch, Kchss, Kh, Xch
- Features 1/4 in Tab Terminals; On-Off
Product Information
- Brand Hobart
- MFR # 13576
- Zoro # G702260754
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 0.50 in |
Width | 7/8 in |
Diameter | 7/16 in |
Details
Item | Toggle Switch |
Voltage | 125/250 V |
Type | SPST |
Amps | 20 A at 125 V; 10 A at 250 V |
For Use With | Blickman Bk-2, Bk-22 C/C, Bk-33 C/C; Cecilware Coffee Series: Bc, Gb, K-Gb, Tea Fbt3; Wolf Grill Hi-Boy/Mtg/Pro (with Suffix Sa, Sae, Sap, Sce, Tg), Irg, Stg-Sap, Oven H, Kch, Kchss, Kh, Xch |
Features | 1/4 in Tab Terminals; On-Off |
Fits Brand | Blickman; Cecilware; Hobart; Wolf |
Description
Toggle Switch, 7/16" Dia;20A-125V,10A-250V, Spst, On-Off, Small Body, 1/4" Tabs;Blickman Bk-2, Bk-22 C/C, Bk-33 C/C,;Cecilware Coffee Series: Bc, Gb, K-Gb.;Tea Fbt3.;Wolf Grill Hi-Boy/Mtg/Pro (W/Suffix Sa,Sae,Sap,Sce,Tg),;Irg, Stg-Sap.;Oven H, Kch, Kchss, Kh, Xch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Safety Valve/Thermostat (36014)
- LISLE GREEN PAN 4.5 GAL - RPLCS 17952 (LI17982)
- UNIWORLD Worm Only (812HWM)
- GROEN Dial 2-1/4 D, 400-200 (Z003908)
- HOBART Toggle Switch 1/2 Dpst (340324-00006)
- HOBART Remote Start Push Butt Assembly (00-975712)
- HOBART Center Ceramic (00-404145-00001)
- HOBART Gear (00-124751-3)
- HOBART Low Water Cut Off (00-880030)
- HOBART Grate 11-7/8 X 11-7/8 Sq (417256-00001)
- PERLICK LED Driver Meanwell 36 Watt (67703)
- Hobart Food Service Appliance Parts