Shop All Food Service Appliance Parts
Hobart
Toggle Switch 1/2 Dpst
Mfr # 00-417812-00001
Zoro # G402249899
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/277 V
- Type DPST
- Amps 20 A at 125 V; 10 A at 277 V
- For Use With Berkel Slicer 807, 808, 817, 818, 909, 919; Cecilware Ffw, Fw, Fwl; Frymaster Fryer Fwh-1; Jackson Dishwasher Master Power Switch 10, 44, 50, 100, 10Aprb; Merco Food Warmer; Vulcan Broiler Ir1, Ir2, Ir44, Ir44 (Old Ir-744P), Fryer 7494E, 7495E, Oven Tag, Vf1, Vf1d, Vf2, Vf2d, Vf90, Vfd90, Vmf1, Vmf1d, Vmf2, Vmf2d
- Features Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Product Information
- Brand Hobart
- MFR # 00-417812-00001
- Zoro # G402249899
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.25 in |
Height | 0.75 in |
Width | 1.25 in |
Details
Item | Toggle Switch |
Voltage | 125/277 V |
Type | DPST |
Amps | 20 A at 125 V; 10 A at 277 V |
For Use With | Berkel Slicer 807, 808, 817, 818, 909, 919; Cecilware Ffw, Fw, Fwl; Frymaster Fryer Fwh-1; Jackson Dishwasher Master Power Switch 10, 44, 50, 100, 10Aprb; Merco Food Warmer; Vulcan Broiler Ir1, Ir2, Ir44, Ir44 (Old Ir-744P), Fryer 7494E, 7495E, Oven Tag, Vf1, Vf1d, Vf2, Vf2d, Vf90, Vfd90, Vmf1, Vmf1d, Vmf2, Vmf2d |
Features | Fits Hole 1/2 in; On/Off; (4) Screws Terminals |
Color | Silver |
Fits Brand | Berkel; Cecilware; Frymaster; Hobart; Jackson; Merco; Vulcan |
Description
[ Toggle ] [ Fits Hole 1/2" ] [ On/Off ] [ Dpst ] ;[Terminals 4 (Screws) ] [ Amp/Volt 20A/125V, 10A/277V ] ;[ Color Silver] ;Berkel Slicer 807, 808, 817, 818, 909, 919;Cecilware Ffw, Fw, Fwl;Frymaster Fryer Fwh-1 ;Jackson Dishwasher Master Power Switch 10, 44, 50, 100,;10Aprb;Merco Food Warmer;Vulcan Broiler Ir1, Ir2, Ir44, Ir44 (Old Ir-744P);Fryer 7494E, 7495E;Oven Tag, Vf1, Vf1D, Vf2, Vf2D, ;Vf90, Vfd90, Vmf1, Vmf1D, Vmf2, Vmf2D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY BEANS Commodity Navy Pea Beans 20lbs (02015)
- GARLAND MANUFACTURING Griddle Thermostat (CKG0893-01)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, 3XL (83341)
- WINCO 4 1/2 in x 6 1/2 in Tip Tray (TT-46)
- HOBART Cage Wire Assembly HL200 (00-937163-00001)
- HOBART Gauge, Water Pressure , 0-60 Psi (00-349665-00001)
- HOBART Grate, 7 Rib , 5-1/4"X 23-1/4" (720971-24)
- HOBART Stone Repair Kit (437848)
- HOBART Valve, Safety Relief , 3/4", 35Psi (00-881980)
- HOBART Cord/Plug Assembly, 120V (00-117542-00121)
- KOLPAK Door Hinge - Upper For - Part# Klp23621-1075 (KLP23621-1075)
- Hobart Food Service Appliance Parts