Shop All Food Service Appliance Parts
Hobart
Toaster Element 102V 328W
Mfr # 00-347356-00004
Zoro # G102274030
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 102 V
- For Use With Hobart Toaster Et 12, 13, 24, 25, 26, 27, Series Ct
- Length 6 in
- Height 0.50 in
- Width 5 in
Product Information
- Brand Hobart
- MFR # 00-347356-00004
- Zoro # G102274030
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Height | 0.50 in |
Width | 5 in |
Details
Item | Toaster Element |
Voltage | 102 V |
For Use With | Hobart Toaster Et 12, 13, 24, 25, 26, 27, Series Ct |
Fits Brand | Hobart |
Phase | 1 |
Max. Wattage | 328 W |
Description
Toaster Element, [ 102V 328W 1Ph ] [ 5-1/2" X 5-1/8" ] ;Hobart Toaster Et 12, 13, 24, 25, 26, 27, Series Ct
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Cucina French Oven W/ Lid, Hammered Finish, 15" X 11" X 4", 2 Sq Hndls, 7 Qt (60004HF)
- ATOSA Fryer Basket 13.5 X 19 Screen (301100004)
- GARLAND Gas Valve (1935702)
- RSVP INTERNATIONAL Finum Flip Tea Filters For Teapots - 100Ct (TEE-L)
- HOBART Bj 48" Cap Thermostat (00-922020)
- HOBART H/D Thermocouple (00-715005)
- HOBART Thermoswitch (00-413840-00001)
- HOBART Temperature Control (00-416280-00001)
- HOBART Door Roller (00-497586-00001)
- HOBART Pipe Plug, 1/8 Sq. Hd. (Brass) (FP-028-03)
- HOBART Knob & Stud 2 D (70196)
- Hobart Food Service Appliance Parts