Shop All Digital And Mechanical Timers
Hobart
Timer, Oven 60-Second, 120V For - Part# 01-3Gb008-C
Mfr # 01-3GB008-C
Zoro # G003525354
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.50 in
- Length 3.75 in
- Voltage 120 V
- Fits Brand Hobart
Product Information
- Brand Hobart
- MFR # 01-3GB008-C
- Zoro # G003525354
- Country of Origin United States
- Category Digital And Mechanical Timers
Dimensions
Height | 3 in |
Width | 3.50 in |
Length | 3.75 in |
Details
Item | Timer |
Voltage | 120 V |
Fits Brand | Hobart |
Description
Oven Timer 60-Second;Includes: Dial;Type: 60-Second;Delay Timer;Voltage: 120 Vac;Models Used In:;Models Used In:;Bakers Aid Baro Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Bags, 3 Inches x 5 Inches, 100PK (BG-0305)
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead (628-12-GH-P1-E1-S1)
- REED INSTRUMENTS NIST Traceable® Digital RTD Thermometer, -148 Degrees to 572 Degrees F (C-370-NIST)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L1500#)
- TAYLOR Digital Timer W/Memory (5847-21)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- HEATHROW SCIENTIFIC Timer, Four Channel, Blue (HS24670)
- HEATHROW SCIENTIFIC Pocket Timer/Stopwatch, Gray (HS24490D)
- TAYLOR PRECISION 99 min Mini Digital Timer (5842N21)
- LUX Timer 60Min Wht Lux (CP2428-59)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- Hobart Digital And Mechanical Timers