Shop All Food Service Appliance Parts
Hobart
Thermostat Sa, 3/16 X 10, 36
Mfr # 344635-00001
Zoro # G302265210
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SA
- For Use With Ge/Hobart Grill Series: Cg700, Cg800 (Except Wendy's Drop In)
- Features 3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount; Auxiliary Switch; 4 Terminals; Flat Up
- Length 13.75 in
- Height 3-3/8 in
Product Information
- Brand Hobart
- MFR # 344635-00001
- Zoro # G302265210
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 13.75 in |
Height | 3-3/8 in |
Width | 4.25 in |
Capillary Length (In.) | 36 in |
Details
Item | Thermostat |
Type | SA |
For Use With | Ge/Hobart Grill Series: Cg700, Cg800 (Except Wendy's Drop In) |
Features | 3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount; Auxiliary Switch; 4 Terminals; Flat Up |
Fits Brand | Hobart |
Temp. Range | 200° to 450° F |
Description
Thermostat,;[ Type - Sa ] [ Temp 200-450 ] [ Bulb 3/16" X 10" ] [;Cap 36" ] [ Mount 5 Off-Set Horizontal ] ;Has Auxillary Switch. 4 Terminals.;[ Dial A1102, # 22-1088, 2-1/4", Off-450-200 Flat Up ] ;Ge/Hobart;Grill Series: Cg700, Cg800 (Except Wendy'S Drop In).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Cable, Bus, 1.15M (40-03-998)
- DART Tamper-Resistant, Tamper-Evident Bowls with Dome Lid, 32 oz, 7" Diameter x 3.4"h, Clear, PK150 (CTR32BD)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- VULCAN HART Regulator (00-408279-00020)
- HOBART Slide Rod & Knob Assembly (875354)
- HOBART Assembly Rinse Aid Sensor (00-950372-00003)
- HOBART Toggle Switch Boot (01-402275-00060)
- HOBART O-Ring (2 Od) (00-067500-00110)
- HOBART Board, Control(Assy) For - Part# 892932-00002 (892932-00002)
- HOBART Handle With Strike (851800-8)
- AMERICAN PANEL R/H Spring Asstd Hinge (9C-1241)
- Hobart Food Service Appliance Parts