Shop All Food Service Appliance Parts
Hobart
Thermostat Kxt, 3/16 X 11, 60
Mfr # 411506-11
Zoro # G402284593
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type KXT
- For Use With Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc
- Features 3/16 in X 11 in Bulb; 0.187 in Mount; Flat Down
- Length 13 in
- Height 3.50 in
Product Information
- Brand Hobart
- MFR # 411506-11
- Zoro # G402284593
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 13 in |
Height | 3.50 in |
Width | 3.50 in |
Capillary Length (In.) | 60 in |
Details
Item | Thermostat |
Type | KXT |
For Use With | Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc |
Features | 3/16 in X 11 in Bulb; 0.187 in Mount; Flat Down |
Temp. Range | 200° to 500° F |
Fits Brand | Hobart; Vulcan |
Description
Thermostat, [ Type - Kxt ] [ Temp 200-500 ] ;[ Bulb 3/16" X 11" ] [ Cap 60" ] ;[ Dial = 221263, Red Thermostat Knob, [ 2-1/4" Dia ] ;[ Off-500-200] [Mount .187" ] [ Flat Down ];Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc,;260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, ;60Lcc, Mg12, Vr1C, Vr2C, Vr3C, Vr4C, Vr5C, Vr6C, Vr7C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Single End Ext Blade Hdl -5/8 In Blades (70100)
- HAPCO-ELMAR R2100SAND-Essential 3 Qt. Square Ice Bucket With Handles, Sand, PK 36 (R2100SAND)
- WARING PRODUCTS Bearing (18386)
- WALCO Cocktail Fork, Length 6 5/16 In, PK24 (WL7215)
- HOBART Fuse, 1A 250V, Pk/5 , 1/4" X 1-1/4" (FE022-29)
- HOBART Signal Light 1/2" Amber 125V (817193-00003)
- HOBART Screw Assy, Thumb (108197-1)
- HOBART Toggle Switch 1/2 Dpst (713723)
- HOBART Pilot (114645-1)
- HOBART Pump Seal For - Part# 274227-00006 (274227-00006)
- ROBOT COUPE Julienne 4X4 R301 (27047)
- Hobart Food Service Appliance Parts