Shop All Food Service Appliance Parts
Hobart
Thermostat - Kx
Mfr # 00-411506-00003
Zoro # G902269786
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type KX
- For Use With Vulcan Grill 77 (Older Electric Range), Vs, Vtm, Oven 141, 241, Rgt-10, Series: Et, Gh, Ghm, Sg, Vs, Vtm, Vc4Gs Vc6Gs, Vc4Es, Vc6Es; Wolf Convection Oven Wkgd
- Features 3/16 in X 11-5/8 in Bulb; 0.187 in D-Stem Flat Down
- Length 12.50 in
- Height 2.50 in
Product Information
- Brand Hobart
- MFR # 00-411506-00003
- Zoro # G902269786
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12.50 in |
Height | 2.50 in |
Width | 2.75 in |
Capillary Length (In.) | 60 in |
Details
Item | Thermostat |
Type | KX |
For Use With | Vulcan Grill 77 (Older Electric Range), Vs, Vtm, Oven 141, 241, Rgt-10, Series: Et, Gh, Ghm, Sg, Vs, Vtm, Vc4Gs Vc6Gs, Vc4Es, Vc6Es; Wolf Convection Oven Wkgd |
Features | 3/16 in X 11-5/8 in Bulb; 0.187 in D-Stem Flat Down |
Color | Black; Silver |
Temp. Range | 175° to 500° F |
Fits Brand | Hobart; Vulcan; Wolf |
Description
[ Type- Kx ] [ Temp 175-500 ] [ Bulb 3/16" X 11-5/8" ] ;[ Cap 60" ] [ Mount 1 ] .187" D-Stem Flat Down, ;For Pointer Knob Use # 22-1107. Or;[ Dial , # 22-1007 Off-550-200 4-Way Blk/Silver &;[Bezel # 26-1227]. Or ;[Vul Dial, # 22-1270 Off-550-200 Black Flat Down ];Vulcan Grill 77 (Older Electric Range), Vs, Vtm.;Oven 141, 241, Rgt-10.;Series: Et, Gh, Ghm, Sg, Vs, Vtm, Vc4Gs Vc6Gs,;Vc4Es, Vc6Es.;Wolf Convection Oven Wkgd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Warmer Element 120V 450W 11" X 22-1/4 (2N-30519UL)
- DIXIE INDUSTRIES Wrapped Disposable Spoon, Black, Medium Weight, PK90, 6PK per Case, 540PK (TM5W540)
- CAMBRO 9 1/2" Nylon Hinge Pin (42132)
- VULCAN HART LP Pilot (00-412212-00002)
- HOBART Toaster Element (843656)
- HOBART R H Rocker Arm (719711)
- HOBART Ir Burner (00-712365)
- HOBART Switch, Door (353782-00001)
- HOBART Burner 26-3/4 Ci (00-410600-000G2)
- HOBART O-Ring, 00-067500-00034 (00-067500-00034)
- PITCO Basket, Pasta , 5"Od X 7"H, S/S (B4510001)
- Hobart Food Service Appliance Parts