Shop All Food Service Appliance Parts
Hobart
Thermostat D1/D18, 3/16 X 14-1/8, 3
Mfr # 00-350815-00005
Zoro # G502276368
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type D1/D18
- For Use With Ge/Hobart Oven Hn205, Hr202, Pizza Oven: Cn50, Cn60
- Material Nickel
- Features 3/16 in X 14-1/8 in Bulb; 5-Horizontal Offset Mount; DPST for AC Operation; (4) Terminal
- Length 14 in
Product Information
- Brand Hobart
- MFR # 00-350815-00005
- Zoro # G502276368
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 14 in |
Height | 3 in |
Width | 2.50 in |
Capillary Length (In.) | 36 in |
Details
Item | Thermostat |
Type | D1/D18 |
For Use With | Ge/Hobart Oven Hn205, Hr202, Pizza Oven: Cn50, Cn60 |
Material | Nickel |
Features | 3/16 in X 14-1/8 in Bulb; 5-Horizontal Offset Mount; DPST for AC Operation; (4) Terminal |
Temp. Range | 200° to 550° F |
Fits Brand | Hobart |
Finish | Nickel-Plated |
Description
[ Type - D1/D18 ] [ Temp 200-550 ] [ Bulb 3/16" X 14-1/8";Nickel ] [ Cap 36" ] [ Mount -5-Horizontal Offset ] ;[ Dial A252, K-116, 22-1007 Off-550-200 ] Or; Dial A2762, # 22-1283 Off-500-200 ];D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal;Used In Applications Requiring High Current.;4 Terminal.;Ge/Hobart;Oven Hn205, Hr202~; Pizza Oven: Cn50, Cn60.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Evaporator/Condenser Fan Grommet (WR02X10098)
- ELECTROLUX Plate, Ejector (Std, Trk2) (0D5554)
- DART Disp Cold Cup Lid, 12oz-26oz, Clear, PK1000 (626TP)
- SPORLAN Drier 1/2 Od Lld-304S (C304S)
- HOBART Spring, 00-020622 (00-020622)
- HOBART O-Ring, Wash Arm (2" Od) For - Part# 67500-00019 (67500-00019)
- HOBART Gear (00-124751-3)
- HOBART Infra-Red Lamp (Red) 120V, 250W (914200)
- HOBART Pilot Solenoid Valve 3/8" 120V (00-819297)
- HOBART Bushing Nyliner (00-438280)
- STAR MANUFACTURING Thermostat Ka, 3/16 X 12, 42 (65917)
- Hobart Food Service Appliance Parts