Shop All Food Service Appliance Parts
Hobart
Thermostat Bjwa, 3/16 X 11, 48
Mfr # 00-417424-000G1
Zoro # G802276815
original price:
$171.99
5% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type BJWA
- For Use With Vulcan Oven Series 59, 64, 70, Eg60, Standard Oven 24, 36, 48, 60, 148, 160, 260, (L, ); Eg, Vg
- Features 3/16 in X 11 in Bulb; 90° Clockwise Rotation; 3/16 in CCT Pilot; 11/16 in Mount; Notch Down; 5/8 in Protrusion
- Length 11 in
- Height 11 in
Product Information
- Brand Hobart
- MFR # 00-417424-000G1
- Zoro # G802276815
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 11 in |
Height | 11 in |
Width | 4.50 in |
Capillary Length (In.) | 48 in |
Size | 1/4 in |
Details
Item | Thermostat |
Type | BJWA |
For Use With | Vulcan Oven Series 59, 64, 70, Eg60, Standard Oven 24, 36, 48, 60, 148, 160, 260, (L, ); Eg, Vg |
Features | 3/16 in X 11 in Bulb; 90° Clockwise Rotation; 3/16 in CCT Pilot; 11/16 in Mount; Notch Down; 5/8 in Protrusion |
Color | Black |
Temp. Range | 550° F |
Fits Brand | Vulcan |
Connection Type | NPT |
Description
Viewed From Rear:See "Bj Outlet Positions" Image;[ Type - Bjwa ] [ Temp Low-550 ] [ Bulb 3/16 X 11 ] ;[Cap 48 ] [Rotation 90 Cw, 1/4"Npt Out "D" ] ;3/16" Cct Pilot,;Black Oven Dial # 22-1028, Off-Low-250-550-Broil;Red Oven Dial # 22-1213, Off-Low-250-500 ;Black Bj T'Stat Knob, [ 2" Dia ] [ Off-Low-250-500] ;[Mount 11/16"] [ Notch Down ], 5/8" Protrusion On Back Of;Knob # 22-1210;Vulcan Oven Series 59, 64, 70, Eg60;Standard Oven 24, 36, 48, 60, 148, 160, 260, (L,);Eg, Vg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART S-Hook 3-1/2 Long (719344)
- PITCO Orifice 11/32-32 #72 (P6071330)
- VULCAN HART Burner, Tubular Steel (819142)
- DORMONT Hose Kit, Gas - 1-1/4" X 48" (16125KIT48)
- HOBART Cathodic Descaler (80044)
- HOBART Hinge Assembly For - Part# 01-3Pb045 (01-3PB045)
- HOBART Valve, Gas (01-1000V9-00181)
- HOBART Lockwasher (WL-012-08)
- HOBART HINGE KIT, DOOR for Hobart - Part# 00-913102-00375 (00-913102-00375)
- HOBART Thermostat Bjwa, 3/16 X 12, 24 (00-417424-000G2)
- AMERICAN RANGE Door Frame Assy (1109-36)
- Hobart Food Service Appliance Parts