Shop All Food Service Appliance Parts
Hobart
Thermopile
Mfr # 721027-1
Zoro # G102289140
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coaxial
- For Use With Robertshaw 1950-53B; Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54; Cleveland Boiler Gas Steam Generators; Groen Braising Pan Hfp/2, Series Chfp, Nhfp; Imperial Fryer Series If, Ihr, Ir; Keating Griddle Model 48Bfld; Southbend Fryer Gfs, 4Fr-45; Star Fryer 404A, 615Fa, 630Fa; Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575; Vulcan Fryer: Tk, Rs, Ghf (Old Hf) Gr, Grd, Grc, Grs; Wells Grill, Gas; Wolf Fryer Wtf-35
- Features 250 to 750 mV
- Length 3.50 in
- Height 1 in
Product Information
- Brand Hobart
- MFR # 721027-1
- Zoro # G102289140
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 3.50 in |
Height | 1 in |
Width | 2.50 in |
Details
Item | Thermopile |
Type | Coaxial |
For Use With | Robertshaw 1950-53B; Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54; Cleveland Boiler Gas Steam Generators; Groen Braising Pan Hfp/2, Series Chfp, Nhfp; Imperial Fryer Series If, Ihr, Ir; Keating Griddle Model 48Bfld; Southbend Fryer Gfs, 4Fr-45; Star Fryer 404A, 615Fa, 630Fa; Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575; Vulcan Fryer: Tk, Rs, Ghf (Old Hf) Gr, Grd, Grc, Grs; Wells Grill, Gas; Wolf Fryer Wtf-35 |
Features | 250 to 750 mV |
Fits Brand | Cecilware; Cleveland; Groen; Hobart; Imperial; Keating; Southbend; Star; Tri-Star; Robertshaw; Vulcan; Wells; Wolf |
Description
36" 2 Lead, , 250-750 Mv, Robertshaw 1950-53B;Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54;Cleveland Boiler Gas Steam Generators: W/O Probes (100,000;Btu - 2 Burners~; 150,000 - 3 Burners)~; W/3 Probes (160,000;Btu - 3 Burners~; 200,000 - 4 Burners;Groen Braising Pan Hfp/2. Series: Chfp, Nhfp.;Imperial Fryer Series: If, Ihr, Ir.;Keating Griddle Model 48Bfld;Southbend Fryer Gfs, 4Fr-45;Star Fryer 404A, 615Fa, 630Fa;Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575;Vulcan Fryer: Tk, Rs, Ghf (Old Hf) Gr, Grd, Grc,Grs,;Wells Grill, Gas;Wolf Fryer Wtf-35,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG K-CUPS DONUT SHP 48PK (5000081907)
- KOOL-AID Beverage Ready To Drink Grape 16 fl. oz., PK12 (10043000064754)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (DL9540B)
- HATCO Switch Kit, Toggle , 20A, 2P-2Pole (R02.19.006.00)
- HOBART O Ring (00-067500-00152)
- HOBART Hinge Mechanism (00-265839)
- HOBART Gauge Glass Washer (0817098-5)
- HOBART Seal (00-292288)
- HOBART Safety Valve 1/4" X 1/4" Fpt (00-714267)
- HOBART Planetary Seal (00-439286)
- WARRICK Liquid Level Control (26E8B0)
- Hobart Food Service Appliance Parts