Shop All Food Service Appliance Parts
Hobart
Table Pusher Shaft Knob 1 D
Mfr # 01-402275-00056
Zoro # G902218449
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Table Pusher Shaft
- For Use With Berkel Slicer 807, 808, 817, 818, 909, 919
- Features 1/4"-20 X 5/16 in Stud
- Length 1 in
- Height 1.25 in
Product Information
- Brand Hobart
- MFR # 01-402275-00056
- Zoro # G902218449
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1.25 in |
Width | 1 in |
Details
Item | Knob |
Type | Table Pusher Shaft |
For Use With | Berkel Slicer 807, 808, 817, 818, 909, 919 |
Features | 1/4"-20 X 5/16 in Stud |
Color | Black |
Fits Brand | Berkel |
Description
Meat Pusher Knob, Black;[ 1" D ] , 1/4"-20 X 5/16" Stud ;Berkel;Slicer 807, 808, 817, 818, 909, 919.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTHENTIC DONUT SHOP BLEND Donut Shop Original Roast, Soft Coffee Pods, PK96 PK (RI58011)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- GLOBE Globe Special Lubricating Oil (519)
- BLODGETT Knob2 D, Pointer For - Part# Bl16686 (BL16686)
- HOBART Spring 7'' (18361)
- HOBART Temperature Control (353613-1)
- HOBART Toaster Element 116V 328W (352833-11)
- HOBART Low Water Cut Off (00-880030)
- HOBART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714377-PO)
- HOBART Drive Stud (00-088417)
- COMPONENT HARDWARE S/S Equip Leg Removable Mtg Plate (A48-5048-C)
- Hobart Food Service Appliance Parts