Shop All Food Service Appliance Parts
Hobart
Standard Curtain Rod
Mfr # 120266-1
Zoro # G702227481
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- For Use With Hobart All Models Except Ft- 200, 300, 800
- Length 36 in
- Height 0.25 in
- Width 0.25 in
Product Information
- Brand Hobart
- MFR # 120266-1
- Zoro # G702227481
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 36 in |
Height | 0.25 in |
Width | 0.25 in |
Details
Item | Splash Curtain Rod |
Type | Standard |
For Use With | Hobart All Models Except Ft- 200, 300, 800 |
Fits Brand | Hobart |
Description
Standard Splash Curtain Rod,;5/16" X 24-1/2";Hobart All Models Except Ft- 200,300,800;For Longer Curtain Rod 33-1/4" Use # 26-1029;Stero
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Scoop, Skimmer , #10, 8X6, 13.5Hdl (2261128)
- SODASTREAM USA 440ml Diet ColaSoda Mix (1424221011)
- BROWNE FOODSERVICE Strainer, Double Mesh , 8" Dia (8198)
- KRAFT Kraft Honey 9g Packet, PK200 (00021000663583)
- HOBART Guide, Door, Std Height (918458-1)
- HOBART Signal Light 1/2" Amber 125V (817193-00003)
- HOBART Oven Element 236V 10000W (342170-2)
- HOBART Hinge Mechanism (00-239157)
- HOBART Steam Pressure Contrl (00-833488)
- HOBART Dial, Index Knob (00-875370)
- NEMCO Blade Assy3/16In For - Part# 55466-1 (55466-1)
- Hobart Food Service Appliance Parts