Shop All Food Service Appliance Parts
Hobart
Sensor - Green, Cabinet Temp 48"
Mfr # 334-60405-01
Zoro # G102320874
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Height 5 in
- Width 3.50 in
- Color Green
- Fits Brand Traulsen
Product Information
- Brand Hobart
- MFR # 334-60405-01
- Zoro # G102320874
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 5 in |
Width | 3.50 in |
Details
Item | Cabinet Temperature Sensor |
Color | Green |
Fits Brand | Traulsen |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINHOLT EQUIPMENT ElementAir 900W (H-226)
- TITEBOND Titebondiii Woodglue 8Oz (1413)
- ITV ICE MAKERS Water Valve 115V (7687)
- WILBUR CURTIS Scholle #1910L Blac Connector (WC-8654)
- HOBART Element, Immersion 200/240V 5000/7200W (277983-2)
- HOBART Solenoid Valve 3/4 Kit (00-271838)
- HOBART Gasket, Door (00-280984-00010)
- HOBART Ir Burner (00-712379)
- HOBART Spring, Assembly, Door (00-476265-00002)
- HOBART O-Ring 1-1/8" Id X 1/8" Width (00-067500-00012)
- MOTORCRAFT Gasket, Cg807 (CG807)
- Hobart Food Service Appliance Parts