Shop All Food Service Appliance Parts
Hobart
Sensor - Blue, Coil Temp 48"
Mfr # 334-60406-01
Zoro # G002321353
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Height 0.50 in
- Width 3.50 in
- Color Blue
- Fits Brand Traulsen
Product Information
- Brand Hobart
- MFR # 334-60406-01
- Zoro # G002321353
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 0.50 in |
Width | 3.50 in |
Details
Item | Coil Temp Sensor |
Color | Blue |
Fits Brand | Traulsen |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Clip, Pilaster For - Part# 2730-1010-3251 (2730-1010-3251)
- T&S BRASS 1/2 NPT Nipp Installation Kit (B-0230-K)
- CAMBRO 4 qt CamSquare® Food Storage Container (4SFSPP190)
- ALLPOINTS Cap, End - Round Tubing (263834)
- HOBART Switch Stationary (00-117548)
- HOBART Kit C44A Motor (00-913102-00316)
- HOBART Thermostat, 135F, Condenser For - Part# 855607-00001 (855607-00001)
- HOBART Screw Mach 1/4-20 x 3/4 (SC-131-61)
- HOBART Ball Bearing (BB-021-03)
- HOBART Knob (00-428300-00001)
- KASON Push Handle, Frost Free (10487A00400)
- Hobart Food Service Appliance Parts