Shop All Food Service Appliance Parts
Hobart
Scraper, Knife - Plastic
Mfr # 01-403875-00057
Zoro # G602246544
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Berkel 808, 818
- Material Plastic
- Length 2.50 in
- Height 0.20 in
- Width 1.50 in
Product Information
- Brand Hobart
- MFR # 01-403875-00057
- Zoro # G602246544
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 0.20 in |
Width | 1.50 in |
Details
Item | Knife Scraper |
For Use With | Berkel 808, 818 |
Material | Plastic |
Fits Brand | Berkel |
Description
Plastic Knife Scraper;Berkel 808, 818
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN STEAM Thermocouple ( 55 Long ) (4342-1)
- 5 CORE 5 Core Hand Blender - 400W Immersion Blender - Electric Hand Mixer w 2 Mixing Speed 304 Steel Blades (HB 1516)
- TABLECRAFT Taco/Tostada Salad Shell Basket, Chrome (4039)
- GE Fan Motor AC/DC (WR60X31522)
- HOBART Signal Light (00-354575-00004)
- HOBART Board, Control(Assy) (892932-2)
- HOBART Bj 48" Cap Thermostat (00-922020)
- HOBART Tray Handle (70194)
- HOBART Toggle Switch 1/2 Dpst (087711-148-1)
- HOBART Industrial Wire Whip Assembly, 20 qt. (00-874792)
- INSINGER Electric Heater: 7.5Kw/208V/3P, #DE13-SE23 (DE13-SE23)
- Hobart Food Service Appliance Parts