Shop All Food Service Appliance Parts
Hobart
Pressure Regulator , Water, 1/2"
Mfr # 00-974829
Zoro # G302345660
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75 in
- Height 3.20 in
- Width 6.90 in
- Size 1/2 in
- Fits Brand Hobart
Product Information
- Brand Hobart
- MFR # 00-974829
- Zoro # G302345660
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 7.75 in |
Height | 3.20 in |
Width | 6.90 in |
Size | 1/2 in |
Details
Item | Pressure Regulator |
Fits Brand | Hobart |
Fluid Type | Water |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Conversion Kit, Nat->Lp For - Part# Bl54015 (BL54015)
- LANCER Pump, Diaphram, Syrup, Gas, 3/8 Ba (86-0142)
- TABLECRAFT Nstlgia Salt Pppr Shkr, SS Top, 1.5OZ, PK12 (163S&P-2)
- SURE-JELL Sure Jell Fruit Pectin (118783)
- HOBART Potentiometer (857389-00001)
- HOBART Door Roller (497586-00001)
- HOBART Contactor 2P 30/40A 120V (00-087713-085-1)
- HOBART Switch Wl Retainer (00-436071)
- HOBART Hub, Rinse, Upper, #00-948623-00002 (00-948623-00002)
- HOBART Solenoid - 240V 3/4 (00-270329-2)
- DUKE Oven Door 54/Skid Window (153088)
- Hobart Food Service Appliance Parts