Shop All Food Service Appliance Parts
Hobart
Pressure Regulator 1/2" Lp
Mfr # 347995-3
Zoro # G502286909
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Duke Warmer Series: 300; Keating Fryer Bb, Cc, Ts; Market Forge Oven; Marsal and Sons Oven Mb (42, 60), Sd (448, 1048, 660, 1060); Montague; Wells Fryer, Grill
- Features 5.5 in to 12 in wc; 250, 000 Btu
- Length 3 in
- Height 3.50 in
- Width 3 in
Product Information
- Brand Hobart
- MFR # 347995-3
- Zoro # G502286909
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 3.50 in |
Width | 3 in |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Details
Item | Press Regulator |
For Use With | Duke Warmer Series: 300; Keating Fryer Bb, Cc, Ts; Market Forge Oven; Marsal and Sons Oven Mb (42, 60), Sd (448, 1048, 660, 1060); Montague; Wells Fryer, Grill |
Features | 5.5 in to 12 in wc; 250, 000 Btu |
Inlet Type | FPT |
Max. Pressure | 1/2 lb |
Fits Brand | Duke; Hobart; Keating; Market Forge; Marsal and Sons; Montague; Wells |
Outlet Type | FPT |
Fluid Type | Liquefied Petroleum Gas |
Description
Lp Gas, 1/2" Fpt Gas In/Out, 5.5" - 12" Wc;Maxitrol Rv48L-44-0010;14''Max, 1/2Lb Inlet Pressure, Up To 250,000 Btu, Main;Burner & Pilot' 1/2" Lp;Duke Warmer Series: 300;Keating Fryer Bb, Cc, & Ts: 10" X 11" & 14", ;Market Forge Oven Where Applicable.;Marsal And Sons Oven Mb(42,60), Sd(448,1048,660,1060);Montague Medel?;Wells;Fryer Where Applicable.;Grill Where Applicable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Tomato Ketchup Squeeze Bottle, 20 oz Bottle, 3PK (20901009)
- HAPCO-ELMAR R2000SAND-Essential 3 Qt. Square Ice Bucket W/O Handles, Sand, PK 36 (R2000SAND)
- CRESTWARE Mushroom Slicer, 8 Cuts, 1/4 in W, Aluminum (AMS)
- MONARCH Kitchen Towels - 15 x 25 -White 12 Pack, 12PK (KT-WHITE)
- HOBART Contactor 2P 30/40A 120V (00-346078-00002)
- HOBART Standard Long Curtain (106135)
- HOBART Oven Element 208V 10000W (00-342170-00001)
- HOBART Sensor - Green, Cabinet Temp 48" (334-60405-01)
- HOBART Switch Toggle (00-087711-180-1)
- HOBART Switch, Float , Service Kit (118436)
- HOBART Temperature Controller (00-913149)
- Hobart Food Service Appliance Parts