Shop All Food Mixers
Hobart
Plate, Grater
Mfr # 77049
Zoro # G902227199
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Overall Length 9.25 in
- Fits Brand Hobart
- Width 9.25 in
Product Information
- Brand Hobart
- MFR # 77049
- Zoro # G902227199
- Country of Origin Germany
- Category Food Mixers
Dimensions
Height | 0.25 in |
Overall Length | 9.25 in |
Width | 9.25 in |
Details
Item | Grater Plate |
Fits Brand | Hobart |
Description
Grater Plate;Inside Diameter: 7/16" (8) Holes Around Edge, 10 Mm ;Material(S): Stainless Steel;Outside Diameter: 9-1/4", 235 Mm;Weight: 0.53 Lb;Models Used In:;Models Used In:;Alfa International Ml-16225-Z, Vs-12Dh;Hobart Corp A-120, A-120T, A-200, A-200T, A-600T, D-300, ;D-300-Dt, D-330, D-340, H-600, H-600T, L-800, L20, M-802, ;P-660, Pd35, Pd70, 12;Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660, ;Vs9;Intedge Gs99, Vs99S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Sprayhead (Amber, 5/16" Inlet) (WC-29050)
- E-Z MIX Touch N Go Precision Application Kit (71020)
- DO IT BEST Aluminum Scoop (708871)
- KELLOGGS Rice Krispies Treat, 60 PK (17114)
- HOBART Grinder Plate - 1/2" For - Part# 00-812Gp 1-2 (00-812GP 1-2)
- HOBART Beater/Paddle For 60Qt. (275885)
- HOBART Plate, Shredder (3/16") (00-77045)
- HOBART Beater/Paddle (00-23493)
- HOBART Beater 140 Qt For - Part# 00-T-68064 (00-T-68064)
- HOBART Shredder Plate1/2 For - Part# Vs12Sd12 (VS12SD12)
- BLACK & DECKER MIXER HAND WHITE 175WATT (MX1500W)
- Hobart Food Mixers