Shop All Food Service Appliance Parts
Hobart
Pilot Tube
Mfr # 428111-000G1
Zoro # G602293531
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open Top Front
- For Use With Vulcan Range 24L, 36L, 48L, 60L, 160L, 260L
- Features Compression Nut and Ferrule
- Length 5 in
- Height 0.50 in
Product Information
- Brand Hobart
- MFR # 428111-000G1
- Zoro # G602293531
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 0.50 in |
Width | 4 in |
Details
Item | Pilot Tube |
Type | Open Top Front |
For Use With | Vulcan Range 24L, 36L, 48L, 60L, 160L, 260L |
Features | Compression Nut and Ferrule |
Fits Brand | Hobart; Vulcan |
Description
Open Top Front , 4/7/8" Long,;Compression Nut And Ferrule Provided.;Vulcan Range 24L, 36L, 48L, 60L, 160L, 260L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY HONEY Commodity Honey Bears 12 oz., PK12 (9004)
- NEMCO Suction Cup (45472)
- RINNAI Screw, 109000650 (109000650)
- WE PROUDLY SERVE Cups, Cold, 16Oz 1000PK (SBK12420820)
- HOBART KNIFE (#22) for Hobart - Part# 290372 (290372)
- HOBART Heater, Element, 10Kw, 200V (00-936333-00001)
- HOBART Plunger Assembly (00-874145)
- HOBART Gear, Internal (00-438050)
- HOBART Single Bearing Ball, Rad, 0.9843 (BB-021-66)
- HOBART O-Ring 13/16" Id X 1/8" Width (67500-72)
- DELFIELD Hinge (3234617)
- Hobart Food Service Appliance Parts