Shop All Food Service Appliance Parts
Hobart
Pilot Safety Valve 3/8"
Mfr # 00-720719-00001
Zoro # G802299159
original price:
$218.99
5% off
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FPT
- For Use With Vulcan/Wolf Oven Ch and Chss (From 1980-89) Gh, F, Fs
- Features 1/8 in FPT Pilot In/Out; 163, 000 Btu
- Length 3.25 in
- Height 2.25 in
Product Information
- Brand Hobart
- MFR # 00-720719-00001
- Zoro # G802299159
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.25 in |
Height | 2.25 in |
Width | 3 in |
Size | 3/8 in |
Details
Item | Pilot Safety Valve |
Type | FPT |
For Use With | Vulcan/Wolf Oven Ch and Chss (From 1980-89) Gh, F, Fs |
Features | 1/8 in FPT Pilot In/Out; 163, 000 Btu |
Fits Brand | Hobart; Vulcan |
Fluid Type | Liquefied Petroleum Gas; Natural Gas |
Description
[Nat/Lp ] [ 3/8" Fpt] [ Safety ] [ 1/8" Fpt Pilot In/Out ] ;[ Width 2-1/2" ] [ 163,000 Btu ][ Brand Baso ] ; [ Mfg# H15Ar-3 ] ;Vulcan/Wolf;Oven Ch & Chss (From 1980-89) Gh, F, Fs.;New Style Has Thermocouple Inlet 90 Degrees To Gas In/Out.;Product Change: Baso Has Changed This Valve. ;They Turned The Thermocouple Hole 90 Deg.;It Now Is On The Right Side When Facing The Gas Inlet.;- Not On The End.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCER Body, Upper Assembly, 4.5 Lev (54-0189/01-SP)
- MONIN Monin Vanilla Syrup Kosher 1 Liter Bottle, PK4 (M-FS045F)
- FOLGERS Coffee, Classic Roast, 48oz Can (2550000529C)
- E-Z MIX E-Z Mix EMX-42500 2.5-Quart Mixing Pitcher; Box Of 10 (EMX-42500)
- HOBART Ball Bearing (BB-015-03)
- HOBART Spring, Assembly, Door (00-476265-00002)
- HOBART Lockwasher (WL-012-08)
- HOBART Sensor (00-328495)
- HOBART Disc Magnet (00-937623)
- HOBART Door Switch (960053-00001)
- FRANKE FOODSERVICE COFFEE Grinder 230V 50/60Hz (1552810)
- Hobart Food Service Appliance Parts