Shop All Food Service Appliance Parts
Hobart
Oven Door Window
Mfr # 358534-1
Zoro # G602291056
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Models Dec5, Eco2c, Eco2d, Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco2c, Gco2d, Gco4c, Gco4d, Gco4s, Hec20, Hec20d, Hec5, Hec5d, Hec5dx, Hec5x, Hgc20, Hgc20d, Sg4, Sg44, Sg4
- Material Glass
- Features 4 Mount Brackets
- Length 19.25 in
- Height 1.50 in
Product Information
- Brand Hobart
- MFR # 358534-1
- Zoro # G602291056
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 19.25 in |
Height | 1.50 in |
Width | 13.25 in |
Details
Item | Oven Door Window |
For Use With | Vulcan Models Dec5, Eco2c, Eco2d, Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco2c, Gco2d, Gco4c, Gco4d, Gco4s, Hec20, Hec20d, Hec5, Hec5d, Hec5dx, Hec5x, Hgc20, Hgc20d, Sg4, Sg44, Sg4 |
Material | Glass |
Features | 4 Mount Brackets |
Fits Brand | Hobart; Vulcan |
Description
Window,Glass Door, 19-1/4" X 11-1/4" X 1-1/2, ;With 4 Mount Brackets.;;Fits Vulcan Models~;;Dec5, Eco2C, Eco2D, Eco4C, Eco4D, Eco4S, Eco6C, Eco6D,;Gco2C, Gco2D, Gco4C, Gco4D, Gco4S, Hec20, Hec20D, Hec5,;Hec5D, Hec5Dx, Hec5X, Hgc20, Hgc20D, Sg4, Sg44, Sg4C, Sg4D,;Sg6, Sg66, Sg6C, Sg6D, Vc44Gd, Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc,;Vc4Gd, Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETSY DRAKE Betsy Drake CT12283AN 4 x 4 in. Annapolis - USNA; MD Nautical Map Coaster - Set of 4 (CT12283AN)
- NORPOLE Np2R-Swmt 22X2 Gasket Np2R-Sw (S202)
- DESORDEN NSN0 Plastic Flatware Type III Teaspoon White, 100PK (DE3213489)
- 1947KITCHEN EasyToUse Hand Press Lemon Squeezer And Juicer Tool (TI-EULS)
- HOBART Solenoid Valve 1/2" 120/240V (998260)
- HOBART O-Ring, Drain (2-5/8 Od) (67500-16)
- HOBART Shim - Metal (01-403275-00040)
- HOBART Probe, Rinse , W/Lrg Connector (00-328994)
- HOBART Valve, Solenoid, 3/4In Steam (00-892004-00002)
- HOBART O-Ring, Drain (2-5/8 Od) (00-67500-16)
- BEVERAGE-AIR Compressor 1/4Hp 115-60 Emb Ne5170Z (312-054B)
- Hobart Food Service Appliance Parts