Shop All Food Service Appliance Parts
Hobart
Orifice (52)
Mfr # 00-719951-00052
Zoro # G602221442
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- For Use With American Range Armg, Artg; Imperial Oven Series: Ir with Convection Oven.(Lp); Southbend Griddle Sgs; Star Fryer 215B, 615F; Star Griddle For Lp 824, 836, 848, 860, 872, (M/T/Ts/Tschs)
- Material Brass
- Features Thread 3/8"-27 X 1/2 in High
- Length 0.75 in
Product Information
- Brand Hobart
- MFR # 00-719951-00052
- Zoro # G602221442
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 0.75 in |
Width | 0.25 in |
Size | #52 |
Details
Item | Orifice |
Type | Hood |
For Use With | American Range Armg, Artg; Imperial Oven Series: Ir with Convection Oven.(Lp); Southbend Griddle Sgs; Star Fryer 215B, 615F; Star Griddle For Lp 824, 836, 848, 860, 872, (M/T/Ts/Tschs) |
Material | Brass |
Features | Thread 3/8"-27 X 1/2 in High |
Fits Brand | American Range; Imperial; Southbend; Star; Vulcan |
Fluid Type | Liquefied Petroleum Gas |
Description
Brass Hood Orifice,;3/8"-27 X 1/2" High X #52;American Range Armg, Artg;Imperial Oven Series: Ir W/Convection Oven.(Lp);Southbend Griddle Sgs;Star Fryer 215B, 615F;Star Griddle For Lp 824, 836, 848, 860, 872, (M/T/Ts/Tschs)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Bus Tub, White, Polypropylene, 5 in. Height (BT5WH)
- FOLLETT Water Solenoid Tube (PD502420)
- CRESTWARE Orange 64 oz Coffee Decanter (PD64D)
- ESCALI Kitchen Scale, Digital, Low Prof, 2 lb./1kg (SCDG2LP)
- HOBART Interface Circuit Board Assembly (00-916818)
- HOBART H/D Thermocouple (00-412788-00020)
- HOBART Switch Toggle (00-087711-180-1)
- HOBART Kit, Slicer Sharpening (00-913102-00280)
- HOBART Glass Fuse (FE-023-08)
- HOBART Bridge Rectifier (873821)
- STAR Micro Switch (2E-3003770)
- Hobart Food Service Appliance Parts