Shop All Food Service Appliance Parts
Hobart
Orifice (36)
Mfr # 719951-00036
Zoro # G102232467
original price:
$1.99
10% off
new price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- For Use With American Range Broiler Aecb; Imperial Broiler Series: Eba, Irb, Oven Series: Icv, Icvd; Star Broiler 6000, 61000, Cbb/Cbc/Rcbb/Rcbc
- Material Brass
- Features Thread 3/8"-27 X 1/2 in High
- Length 0.75 in
Product Information
- Brand Hobart
- MFR # 719951-00036
- Zoro # G102232467
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 0.50 in |
Width | 0.50 in |
Size | #36 |
Details
Item | Orifice |
Type | Hood |
For Use With | American Range Broiler Aecb; Imperial Broiler Series: Eba, Irb, Oven Series: Icv, Icvd; Star Broiler 6000, 61000, Cbb/Cbc/Rcbb/Rcbc |
Material | Brass |
Features | Thread 3/8"-27 X 1/2 in High |
Fits Brand | American Range; Hobart; Imperial; Star |
Fluid Type | Natural Gas |
Description
Brass Hood Orifice,;3/8"-27 X 1/2" High X #36 (Nat);American Range Broiler Aecb;Imperial;Broiler Series: Eba, Irb.;Oven Series: Icv, Icvd.;Star Broiler 6000, 61000, Cbb/Cbc/Rcbb/Rcbc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Blower Assy 115V (1062994SP)
- VOLLRATH Silverware Soak System (52619)
- CRESTWARE Bus Tub, Polypropylene, Gray (BT7GY)
- CAFE BUSTELO Coffee, 8.88 oz Net Wt, Ground, PK24 (6106)
- HOBART Switch Wl Retainer (00-436071)
- HOBART Fuse, 1A 250V, 1/4 X 1-1/4 (00-FE-022-29)
- HOBART Gear (00-064614)
- HOBART Solenoid Valve 1/2" 120/240V (98260)
- HOBART Fryer Screen (00-418520-00003)
- HOBART Gas Valve - Lp (00-497269-00002)
- ANETSBERGER BROS Ceramic Radiant 5-1/4 X 2-1/4 (P9311-32)
- Hobart Food Service Appliance Parts