Shop All Food Service Appliance Parts
Hobart
O-Ring 3/4" Id X 3/32" Width
Mfr # 00-67500-78
Zoro # G602266511
Sold in multiples of 27 for $9.72
$9.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hobart Mixer A120, A200
- Length 0.70 in
- Height 0.10 in
- Width 0.70 in
- Thickness 0.01 in
Product Information
- Brand Hobart
- MFR # 00-67500-78
- Zoro # G602266511
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 0.70 in |
Height | 0.10 in |
Width | 0.70 in |
Details
Item | O-Ring |
For Use With | Hobart Mixer A120, A200 |
Thickness | 0.01 in |
Fits Brand | Hobart |
Description
O-Ring, .738" Id X .01" Wall;Hobart Mixer A120, A200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- CREATIVE CONVERTING Donut Time Plastic Keepsake Cup, 16oz, 12PK (324236)
- WHIRLPOOL Hinge For Washing Machine (8183202)
- CLAUSS Chefs Knife, Straight, Ti SS, 8 in (18746)
- HOBART I, Pk Mtl, 60 Qt Scraper (00-874267)
- HOBART Hinge Mechanism (265839)
- HOBART Pilot Valve 1/8 Mpt X 3/16 Cc (404193-00002)
- HOBART Door Gasket 24-1/2" X 29-1/2" (00-280984-00002)
- HOBART I, Pkg, Foot Pad Hl120/Hl200 (00-874930)
- HOBART Solenoid Valve 3/4 Kit (00-271838)
- ELECTROLUX Dish Washer Hose (807117001)
- Hobart Food Service Appliance Parts