Shop All Food Service Appliance Parts
Hobart
Knob
Mfr # 00-944254
Zoro # G102217839
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features White Arrows
- Length 1-7/8 in
- Height 1.25 in
- Width 1-7/8 in
- Color Black
Product Information
- Brand Hobart
- MFR # 00-944254
- Zoro # G102217839
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 1-7/8 in |
Height | 1.25 in |
Width | 1-7/8 in |
Details
Item | Knob |
Features | White Arrows |
Color | Black |
Fits Brand | Hobart; Jade |
Description
Black W/White Arrows (White Arrows Will Be Checning To;Plain Black Shortly),;1-3/4" Dia, Black, Has Slot Centered In Shaft For , ;Used On Igniter # 44-1054;Jade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Door Hingebottom Rh/Top Lh For - Part# Tbp30009 (TBP30009)
- MANITOWOC ICE Arctic Pure Plus, #K-00493 (K-00493)
- FAME FABRICS Vest, 2 Pocket, Black, V65, SM (23323)
- FILTERCORP Filter, Carbon Pad, Pk/30 Supersorb (F-16/BK)
- HOBART Blower Motor 208-230V, 1/2-1/10Hp (358516-2)
- HOBART Element, Griddle 240V 2700W (351360-00002)
- HOBART Element, 120V 1500W (00-960564)
- HOBART Bowl Scraper (00-118801)
- HOBART Ball Bearing (BB-021-02)
- HOBART Indicator Knob (00-824277)
- MONTAGUE Burner Valve (25549-1)
- Hobart Food Service Appliance Parts