Shop All Food Service Appliance Parts
Hobart
Ir Burner
Mfr # 00-712365
Zoro # G002256921
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Infra-Red
- For Use With Vulcan Infrared Radiant Broiler/Salamander Rb36, Crb36, Frb36, Irb36, Cirb36.Firb36
- Features #40 Orifice Elbow; 23-1/4 in X 9 in Burner Area
- Length 30.50 in
- Height 11.50 in
Product Information
- Brand Hobart
- MFR # 00-712365
- Zoro # G002256921
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 30.50 in |
Height | 11.50 in |
Width | 15.50 in |
Details
Item | Burner |
Type | Infra-Red |
For Use With | Vulcan Infrared Radiant Broiler/Salamander Rb36, Crb36, Frb36, Irb36, Cirb36.Firb36 |
Features | #40 Orifice Elbow; 23-1/4 in X 9 in Burner Area |
Fits Brand | Vulcan |
Description
Infrared Burner;W/#40 Orifice Elbow, Burner Area = 23-1/4" X 9" ;26-3/4" Long Overall Including Venturi;Vulcan Infrared Radiant Broiler/Salamander;Rb36,Crb36,Frb36,Irb36,Cirb36.Firb36
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK GOLD Organic All Purpose Potting Mix 16 qt (1402040 16QT U)
- DENT FIX EQUIPMENT DING BOARD STRIPED WHITE (DFDM510DBW)
- SAN JAMAR Apron (25" X 37", Vinyl, Brown) (604VBA37BR)
- MAXX COLD Freezer 23 cu.ft., Commercial Upright, Stainless Steel (MXCF-23FD)
- HOBART CONTACTOR(3 POLE, 40 AMP, 240V) for Hobart - Part# 00-346466-5 (00-346466-5)
- HOBART Signal Light 3/8" X 1-5/16" Red 250V (00-411496-000E4)
- HOBART H/D Thermocouple (15005)
- HOBART Knob (00-875724)
- HOBART 1/2 Solenoid Valve (00-435968-00001)
- HOBART Ball Bearing (BB-008-30)
- CROWN TONKA Hinge 1245 Rev Cam Rise Flush Chrome (1121)
- Hobart Food Service Appliance Parts