Shop All Food Service Appliance Parts
Hobart
H/D Thermocouple
Mfr # 00-715005
Zoro # G402279179
original price:
$18.29
5% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- For Use With Anets Fryer 14Gs(U); Garland Bake/Roast Deck Oven G2071, G2121, G2161, G2771; Market Forge Steamer; Southbend; Vulcan; Wolf Model F4-27
- Features 11/32"-32 Coaxial Thermocouple Thread; 36 in Long; 20 to 30 Mv
- Length 4.25 in
- Height 1 in
Product Information
- Brand Hobart
- MFR # 00-715005
- Zoro # G402279179
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 4.25 in |
Height | 1 in |
Width | 1 in |
Details
Item | Thermocouple |
Type | Heavy Duty |
For Use With | Anets Fryer 14Gs(U); Garland Bake/Roast Deck Oven G2071, G2121, G2161, G2771; Market Forge Steamer; Southbend; Vulcan; Wolf Model F4-27 |
Features | 11/32"-32 Coaxial Thermocouple Thread; 36 in Long; 20 to 30 Mv |
Series | 1900 |
Fits Brand | Anets; Garland; Market Forge; Southbend; Vulcan; Wolf |
Description
1900 Series Heavy Duty Thermocouple 36" Long.20-30 Mv;Coaxial Thermocouple Threads = 11/32"-32;Anets Fryer 14Gs(U);Garland Bake/Roast Deck Oven G2071, G2121, G2161, G2771 ;Market Forge;Steamer Where Applicable;Southbend Nodel?;Vulcan Hart Model?;Wolf Model F4-27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERG Water Pump For Bim-120H/120F/160H/160F/210H/210F/2 (03.009.005)
- GOLDEN OREO 3 oz. Mini Golden Oreo Big Bag, PK12 (05231)
- ELKAY Elkay Ezh2O Liv Built-In Filtered Water Dispenser Remote Chiller Mnit (LBWD06BKK)
- STAR MANUFACTURING Switch, Rocker, 24Vdc, Dpdt, Led Red For Star Mfg - Part# 2E-60172301 (2E-60172301)
- HOBART Lock Washer (WL-010-01)
- HOBART Feed Plate Hopper (00-315121)
- HOBART Hbw Repl Cartridge, Rsc-10 (01-234301-91500)
- HOBART Standard Long Curtain (120152-8)
- HOBART Element, Griddle 240V 2700W (00-351360-00002)
- HOBART Gasket, Pump Drain Hole (00-119051)
- PITCO Gas Valve For - Part# Ptpp10770 (PTPP10770)
- Hobart Food Service Appliance Parts