Shop All Food Service Appliance Parts
Hobart
Handle With Strike
Mfr # 00-851800-00008
Zoro # G702221618
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Edge Mount
- For Use With Alto-Shaam Oven 767-Sk, Chs-76, Warmer 500-E, 750-Ctus, Hu-30, Hu-80-1. Series: 1000-Bq; Lincoln Oven Series: 1000, 1200; Wittco Warmer 182613D (Dutch Door), 1220-15
- Features Inside Mount Hole Centers 3-3/4 in; 4-1/2 in Outside Mount Hole Centers; Strike 3/4 in X 2-3/8 in, 1-1/2 in Mount Hole Centers
- Length 9 in
- Height 2 in
Product Information
- Brand Hobart
- MFR # 00-851800-00008
- Zoro # G702221618
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 9 in |
Height | 2 in |
Width | 1 in |
Details
Item | Door Latch with Strike |
Type | Edge Mount |
For Use With | Alto-Shaam Oven 767-Sk, Chs-76, Warmer 500-E, 750-Ctus, Hu-30, Hu-80-1. Series: 1000-Bq; Lincoln Oven Series: 1000, 1200; Wittco Warmer 182613D (Dutch Door), 1220-15 |
Features | Inside Mount Hole Centers 3-3/4 in; 4-1/2 in Outside Mount Hole Centers; Strike 3/4 in X 2-3/8 in, 1-1/2 in Mount Hole Centers |
Fits Brand | Alto-Shaam; Lincoln; Vulcan; Wittco |
Description
Door Latch W/Strike, Edgemount;1-1/16"W X 9-5/16"L,;Inside Mount Hole Centers 3-3/4";4-1/2" Outside Mount Hole Centers;Strike 3/4" X 2-3/8", 1-1/2" Mount Hole Centers # 26-1588;Series: 533D, R26-1000;Alto-Shaam;Oven 767-Sk, Chs-76.;Warmer 500-E, 750-Ctus, Hu-30, Hu-80-1. Series: 1000-Bq.;Lincoln Oven Series: 1000, 1200.;Wittco;Warmer 182613D (Dutch Door), 1220-15 & Where Applicable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Microwave Meal Rack Assembly (W10315274)
- GOLD MEDAL Gold Medal Stone Ground White Whole Wheat Flour 50lbs (16000-58034)
- TRUE Door Jamb Gasket - 52-1/4" (988298)
- PACIFIC FOODS Pacific Foods Organic Original Coconut Milk 32 fl. oz. Carton, PK12 (06750)
- HOBART Single Bearing Ball, Rad, 0.9843 (BB-021-66)
- HOBART Heating Element - 480V/2700W (00-351360-00003)
- HOBART Thermostat Kxt, 3/16 X 11, 60 (411506-11)
- HOBART Retainer Magnet, Non Correction, #00-938684-00009 (00-938684-00009)
- HOBART Switch, On/Off Blackrocker For - Part# 343224-25 (343224-25)
- HOBART Thermostat Sj, 3/16 X 12-1/4, 36 (411506-00001)
- YORK Drain Pan (S1-03200184000)
- Hobart Food Service Appliance Parts