Shop All Food Service Appliance Parts
Hobart
Gs-Gas 450F Thermosta
Mfr # 00-499488-00001
Zoro # G002321223
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Vulcan Models V Series Hdr, V236h, V236hb, V236hc, V236hs
- Features 3/16 in X 11 in Bulb; Type 3 Mount Bracket
- Length 13 in
- Height 3.50 in
- Width 3.50 in
Product Information
- Brand Hobart
- MFR # 00-499488-00001
- Zoro # G002321223
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 13 in |
Height | 3.50 in |
Width | 3.50 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Capillary Length (In.) | 36 in |
Details
Item | Thermostat |
For Use With | Vulcan Models V Series Hdr, V236h, V236hb, V236hc, V236hs |
Features | 3/16 in X 11 in Bulb; Type 3 Mount Bracket |
Fits Brand | Vulcan |
Temp. Range | 200° to 450° F |
Outlet Type | NPT |
Inlet Type | NPT |
Fluid Type | Gas |
Description
Thermostat-Gs, 200°-450°F, 3/16" X 11" Bulb, 36" Cap Tube;With Type 3 Mount Bracket. Gas In/Out 3/8 Npt. ;For Knob Use Oem# 00-499488-00002, Special Order;;Fits Vulcan Hart Models~;;V Series Hdr, V236H, V236Hb, V236Hc, V236Hs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Green (62437S05C)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Whey Protein Powder 12 oz. Bag, PK4 (1289S124)
- MONIN Monin Mango Syrup 750mL Bottle, PK12 (M-AR032A)
- HOBART Spark Ignition Module (857207-00003)
- HOBART J Hook (413091-1)
- HOBART Blower Wheel 8-1/16D X 2-1/2W 1/2 Bor (00-715106)
- HOBART Jam Nut, 5/8 to 18 Hex, Stainless Steel (NS-017-41)
- HOBART Surface Heater 208V 2000W (421240-00001)
- HOBART Motor, Convection Oven - Dual Voltage (419730-G1)
- VULCAN HART Orifice For - Part# Vh00-010901-00053 (VH00-010901-00053)
- Hobart Food Service Appliance Parts