Shop All Food Service Appliance Parts
Hobart
Grinding Stone - Diamond
Mfr # 439691
Zoro # G702240220
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diamond
- For Use With Hobart 2612, 2712E, 2812, 2912
- Length 2.50 in
- Height 0.50 in
- Width 2.50 in
Product Information
- Brand Hobart
- MFR # 439691
- Zoro # G702240220
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 0.50 in |
Width | 2.50 in |
Details
Item | Grinding Stone |
Type | Diamond |
For Use With | Hobart 2612, 2712E, 2812, 2912 |
Fits Brand | Hobart |
Description
Diamond Surface Stone;;;Fits Hobart 2612, 2712E, 2812, 2912
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY 11.94 X 10.63 X 1 Drain Pan-Ss (04A45-041D-04)
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (192719)
- T&S BRASS Gasket (3-1/2" Flange) For - Part# Ts010382-45 (TS010382-45)
- TABLECRAFT Glass Rimmer, ABS Plastic (666)
- HOBART Temp Controller 120R (00-770569)
- HOBART Radiant 19-5/16" X 3-3/4" (00-710407)
- HOBART Oven Element 208V 10000W (00-342170-00001)
- HOBART Motor Coupling (00-328083)
- HOBART Warmer Element 240V 1000W (351265-3)
- HOBART Surface Heater - 240V/2Kw (421240-2)
- VULCAN HART Cord Set16/3 Sjtoow 8' For - Part# Vh405016-1 (VH405016-1)
- Hobart Food Service Appliance Parts