Shop All Food Mixers
Hobart
Grinder Plate - 3/8"
Mfr # P-16426-1
Zoro # G902243977
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/8 in
- Fits Brand Hobart
- Overall Length 2.75 in
- Size 3/8 in
- Width 2.75 in
Product Information
- Brand Hobart
- MFR # P-16426-1
- Zoro # G902243977
- Country of Origin United States
- Category Food Mixers
Dimensions
Height | 3/8 in |
Overall Length | 2.75 in |
Size | 3/8 in |
Width | 2.75 in |
Details
Item | Grinder Plate |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Tart Cherry Syrup 1 Liter Bottle, PK4 (M-FR259F)
- REUNION COFFEE ROASTERS Arrow Espresso, Soft Coffee Pods, PK96 PK (RI8010)
- NEW AGE Container Dolly, 700 lb. (6263)
- QUAKER OATS Chocolate Chip Chewy Granola Bar, 1.48oz., 10/BX, Multi PK (QKR31565)
- HOBART Mixing Bowl 20 Qt (00-62104)
- HOBART Grinder Plate - 1/2" For - Part# 00-812Gp 1-2 (00-812GP 1-2)
- HOBART Whip, Wire - S/S For 12 Qt. (275895)
- HOBART Beater/Paddle (275549)
- HOBART Grinder Plate - 3/16" (00-16424-1)
- HOBART Grinder Plate - 1/8" (00-016423-00001)
- COMMERCIAL CHEF Electric Stand Mixer 4.7 Quart, 7 Speed Settings (CHSM53MB)
- Hobart Small Kitchen Appliances