Shop All Food Mixers
Hobart
Grinder Plate - 1/8"
Mfr # P-16423-1
Zoro # G602244441
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hobart
- Height 0.25 in
- Overall Length 2.75 in
- Width 2.75 in
- Size 1/8 in
Product Information
- Brand Hobart
- MFR # P-16423-1
- Zoro # G602244441
- Country of Origin United States
- Category Food Mixers
Dimensions
Height | 0.25 in |
Overall Length | 2.75 in |
Width | 2.75 in |
Size | 1/8 in |
Details
Item | Grinder Plate |
Fits Brand | Hobart |
Description
Grinder Plate, 1/8";Biro
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Ygrille Front Iceu Black (9051515-01)
- ATTIAS OVEN CO Gear - Plastic 30T (109)
- TABLECRAFT Prima Oil/Vinegar Bottle W/SS Pour, 16OZ (H916-4)
- TRIPLETT Pocket Thermometer for Food/Air/Liquids (TMP10)
- HOBART Grinder Plate - 1/8" (16423-1)
- HOBART Bowl, Mixing - 12 Quart (00-295643)
- HOBART Dough Hook - 30 Qt. Spiral (275889)
- HOBART Beater/Paddle For 20 Qt. (00-023126)
- HOBART Grinder Plate - 3/16" (C-16431-1)
- HOBART Chopper Knife (290339)
- ALLPOINTS Bowl Plastic 20Qt (165504)
- Hobart Small Kitchen Appliances