Shop All Food Mixers
Hobart
Grinder Plate - 1/4"
Mfr # 00-016425-00001
Zoro # G802243602
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- Fits Brand Berkel
- Width 0.25 in
- Overall Length 3 in
- Height 0.25 in
Product Information
- Brand Hobart
- MFR # 00-016425-00001
- Zoro # G802243602
- Country of Origin United States
- Category Food Mixers
Dimensions
Size | 1/4 in |
Width | 0.25 in |
Overall Length | 3 in |
Height | 0.25 in |
Details
Item | Grinder Plate |
Fits Brand | Berkel |
Description
Grinder Plate, 1/4";Biro
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Crm With Red Handle Faucet Assembly (03287.0006)
- FOX RUN Shaker All Purpose Wht (4647)
- TAYLOR THERMOMETER DIGITAL, -40/450F FDA, WATERPROOF for Taylor Thermometer - Part# 3519FDA (3519FDA)
- HATCO Warmer Element 120V 1400W (02.08.113D.00)
- HOBART Shredder Plate1/2 For - Part# Vs12Sd12 (VS12SD12)
- HOBART Knife, Grinder - #10/12 (E-290339)
- HOBART Grinder Plate - 1/2" (C-16434-1)
- HOBART Grinder Plate - 1/8" (00-016423-00001)
- HOBART Beater/Paddle For 60Qt. (00-60B)
- HOBART Dough Hook Mixer 12Qt (275930)
- HAMILTON BEACH HAND MIXER BLACK 6SPD (62692)
- Hobart Small Kitchen Appliances