Shop All Food Service Appliance Parts
Hobart
Gauge Glass Washer
Mfr # 817098-00005
Zoro # G102242565
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5/8 in Gauge Glass Tubes; Groen Boiler Ngb; Market Forge Boiler
- Material Rubber
- Features 0.600 in ID
- Length 1 in
- Height 0.30 in
Product Information
- Brand Hobart
- MFR # 817098-00005
- Zoro # G102242565
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 0.30 in |
Width | 1 in |
Details
Item | Gauge Washer |
For Use With | 5/8 in Gauge Glass Tubes; Groen Boiler Ngb; Market Forge Boiler |
Material | Rubber |
Features | 0.600 in ID |
Fits Brand | Groen; Hobart; Market Forge |
Description
Glass Gauge Rubber Washer, .600" Id;For 5/8" Gauge Glass Tubes.;Groen Boiler Ngb;Market Forge Boiler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Broiler Pan, Stove/Oven/Range Type (60759)
- CMA DISH MACHINES Ice Cube Relay 115V (00631.00)
- GRINDMASTER CECILWARE DKnob W 51618 Female (W0630711)
- T&S BRASS Blue Spray Valve With High-Flow (EB-0107)
- HOBART Float (122674)
- HOBART Seal Shaft (00-873502)
- HOBART Cutter Knife (00-274662)
- HOBART 3/8 Vacuum Breaker (00-274233)
- HOBART Curtain Splash 6Hts X (00-918229)
- HOBART Saw Guide - Lower W/Plug (00-291670-00004)
- FISHER Spout 08Ss 2.20 GPM (3961)
- Hobart Food Service Appliance Parts