Shop All Food Service Appliance Parts
Hobart
Gasket, Door , Vhfa18
Mfr # 00-960599
Zoro # G602346329
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Vhfa18
- Length 9.95 in
- Height 3.65 in
- Width 4.55 in
- Application Door
Product Information
- Brand Hobart
- MFR # 00-960599
- Zoro # G602346329
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 9.95 in |
Height | 3.65 in |
Width | 4.55 in |
Details
Item | Gasket |
For Use With | Vulcan Vhfa18 |
Application | Door |
Fits Brand | Hobart; Vulcan |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACMASTER Gasket (5 Ft Long) (979425)
- GLASTENDER Door - Sliding (GT-036214)
- PREMIUM LEVELLA 4-Cup Coffee Maker (PCM5422B)
- CUISINART Stockpot W/Cover Stainless 6Qt (744-24)
- HOBART Standard Long Curtain (120152-8)
- HOBART Knob - Burner (499712-1)
- HOBART Cord Plug Assembly (00-117542-00021)
- HOBART Pressure Gauge 2-1/2, 0-200 Psi (998247)
- HOBART J Hook (413091-1)
- HOBART Top Cover Screws Kit (00-913102-00240)
- FISHER Drain Bw Bs Ovf (22411)
- Hobart Food Service Appliance Parts