Shop All Food Service Appliance Parts
Hobart
Gasket, Door
Mfr # 00-266379-00001
Zoro # G002309153
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap-In
- Features 3 Sided; 5/8 in Magnetic
- Length 16.50 in
- Height 2.50 in
- Width 9 in
Product Information
- Brand Hobart
- MFR # 00-266379-00001
- Zoro # G002309153
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 16.50 in |
Height | 2.50 in |
Width | 9 in |
Details
Item | Gasket |
Type | Snap-In |
Features | 3 Sided; 5/8 in Magnetic |
Color | Gray |
Fits Brand | Hobart |
Application | Door |
Description
Door Gasket, 3 Sided, 77-9/32" X 36-3/16" X 77-9/32",;5/8" Mag, 1" Base, 9/16" High; Snap-In, Gray;Hobart
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVNAP Bevnap Square 9.5 1-Ply White Beverage Napkin, PK4000 (96019)
- STAR MANUFACTURING Orifice (52) (2A-Y1255)
- WINCO 6 qt Stainless Steel Bain Marie (BAM-6)
- TERVIS TUMBLER NFL 20 oz New Orleans Saints Multicolored BPA Free Double Wall Tumbler (1323185)
- HOBART Blower Wheel 8-1/2D X 2-1/8W 5/8 (00-343435-1)
- HOBART Board, Control Assembly Am14 (00-749825)
- HOBART Fuses 3Ph (FE-019-48)
- HOBART Orifice (52) (19951-52)
- HOBART Rocker Switch 3/4 X 1-5/8 Dpdt Ctr-Off (00-358628-00001)
- HOBART Standard Long Curtain (106135)
- LOCKWOOD MANUFACTURING Digital Thermometer On Face Of (H-THERM-DIGITAL)
- Hobart Food Service Appliance Parts