Shop All Food Service Appliance Parts
Hobart
Gas Burner Pilot- Nat/Lp
Mfr # 00-856615-00001
Zoro # G702327716
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pilot
- Length 0.01 in
- Height 0.01 in
- Width 0.10 in
- Fits Brand Hobart
Product Information
- Brand Hobart
- MFR # 00-856615-00001
- Zoro # G702327716
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 0.01 in |
Height | 0.01 in |
Width | 0.10 in |
Details
Item | Burner |
Type | Pilot |
Fits Brand | Hobart |
Fluid Type | Liquefied Petroleum Gas; Natural Gas |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK RIFLE COFFEE CO ESPRESS COFE CRM VNLA 15OZ (36-007-01C)
- BAKERS PRIDE Door Switch (1300240)
- TORK Tork Xpressnap Fit® Natural Dispenser Napkin (D806E)
- GLASTENDER Breaker Strip - Slidingdoor For - Part# 7000239 (7000239)
- HOBART Handle - Meat Grip (875320)
- HOBART Spring, 00-012782 (00-012782)
- HOBART Nozzle (00-081812)
- HOBART Rocker Switch 9/16 X 1-1/8 Spst (821770)
- HOBART Valve Knob 1-1/4 D, Off-Pilot-On (00-713824)
- HOBART Pump Seal (00-274227-00006)
- HOBART Toggle Switch 1/2 Dpst (713723)
- Hobart Food Service Appliance Parts