Shop All Garbage Disposals
Hobart
FD4/50-2 Commercial Garbage Disposer with Long Upper Housing - 1/2 hp 208-240/480V
Mfr # 425FD4502
Zoro # G311206655
Free Shipping & Returns
$2,287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hobart
- MFR # 425FD4502
- Zoro # G311206655
- Country of Origin United States
- Category Garbage Disposals
Description
The Hobart FD4/50-2 garbage disposer offers a simple efficient and economical way to dispose of food waste in scullery areas of restaurants serving up to 300 meals per day. Simply push the waste into the opening and while running cold water turn on the unit to wash food scraps and leftovers down the drain.**To make sure all the food waste is broken down to proper size before passing to the drain line the shredder ring on the Hobart FD4/50-2 garbage disposer has four machine-ground primary-action breaker bars and 42 secondary-action grinding teeth. The two hardened stainless steel cutter blocks are replaceable and can be indexed to offer new cutting edges.**The Hobart FD4/50-2 garbage disposer also features a vinyl isolating ring at the cone mounting to eliminate metal-to-metal contact reducing both vibration and noise. To prevent food waste from ''riding'' on the center the flywheel is designed with a breaker blade mounted at the center accelerating the grinding action of the disposer.**When purchasing this food waste disposer be sure to include an Electrical Control Group for fast efficient operation.**With Control Group 4 the operator has the ability to manually operate the direction of the flywheel rotation for dual directional grinding. With Control Groups 5 and 6 automatic reversing is standard. This enables the disposer to free of jams and extends the life and efficiency of the grinding elements.**This compact unit is designed to be wired on site with a 208-240/480V 60 Hz 3 phase electrical configuration. 21 3/4'' high.**
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (94757)
- ARMACELL 3/8" Id X 1-1/2" Armaflex Pipe Insul. 60/Ctn (APT03815)
- PARKER Flare Fittings, Brass, 1-3/16 (661FHD-4-6)
- LEGEND VALVE 3/4" T-4215 NO LEAD METER CPLG (313-134NL)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-9-3B)
- IN-SINK-ERATOR Garbage Disposal, Badger 1, 1/3 HP (BADGER 1 WITH CORD)
- EVERGRIND GARBAGE DISPOSAL 1/2HP (E202)
- IN-SINK-ERATOR In-Sink-Erator 758565 0.5 Master Plumber HP Waste Disposer (758565)
- MOEN Gx 1/2Hp Grbg Dspsl (GX50C)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-5-3B)
- MR. SCRAPPY Garbage Disposal 3-Bolt Sink Flange Mount (22-0003Q-01)
- Hobart Garbage Disposals