Shop All Food Service Appliance Parts
Hobart
Element Heater 208-240V 1 Phase
Mfr # 00-941770-00001
Zoro # G1685303
original price:
$509.99
10% off
new price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240 V
- Length 1 in
- Height 1 in
- Width 1 in
- Phase 1
Product Information
- Brand Hobart
- MFR # 00-941770-00001
- Zoro # G1685303
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Heater Element |
Voltage | 208 to 240 V |
Phase | 1 |
Fits Brand | Hobart |
Description
Hobart 00-941770-00001 Genuine OEM replacement part. Hobart manufactures products for the foodservice and food retail industries. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Top Burner Igniter (74009336)
- BOARDWALK Disp Hot Cup, 12 oz, WH, Patternless, PK1000 (WHT12HCUP)
- NUMI ORGANIC TEA Ginger Lemon Tea Decaffeinated, PK96 (60260)
- CRESTWARE Disher, 3.75 oz., 10 in. L (DSS10)
- HOBART Kit, Service, 1 Steam Valve (00-892071)
- HOBART Safety Valve 1/2"M X 1/2"F (841496-00001)
- HOBART Grinding Stone - Diamond (439691)
- HOBART Hub, Rinse, Upper, #00-948623-00002 (00-948623-00002)
- HOBART Bearing Ball, Double Row Angle 1.181 (BB-021-35)
- HOBART Drive Pin (00-436447)
- INTERNATIONAL COMFORT PRO Fan Wheel Dd 11X10X1/2 Cw Cv (1172129)
- Hobart Food Service Appliance Parts